60421 CANOPY2A065UNVD85012S5WH 1/CS 1/SKU

Item #: 1361585

Cat #: CANOPY2A/065UNVD850/12S5/WH

UPC: 046135604218

Sign In or Register to view pricing and more.
Documents & Guides
60421 CANOPY2A065UNVD85012S5WH 1/CS 1/SKU

Overview

60421 CANOPY2A065UNVD85012S5WH 1/CS 1/SKU
Also known as: 046135604218, CANOPY2A/065UNVD850/12S5/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 65
Lumens: 8750
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 8750
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 65
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)