66W LED Floodlight

Item #: 1361364

Cat #: QTE-LED-P3-40K-120-YK-DDB-M6

UPC: 191848092606

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 66W, 120V, Lumens: 6750, Color Temperature: 4000K, Yoke Mounting, Color : Dark Bronze

Overview

LED Floodlight, 66W, 120V, Lumens: 6750, Color Temperature: 4000K, Yoke Mounting, Color : Dark Bronze
Also known as: 191848092606, QTE-LED-P3-40K-120-YK-DDB-M6

Specifications

Mounting: Yoke
Lumens: 6750
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 66
Light Technology: LED
Mounting: Yoke
Color: Dark Bronze
Wattage: 66
Lumens: 6750
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)