

LED Low Bay, 6000 Lumen, 56 Watt, 5000K, 120-277V, Hazardous
Item #: 1361352
Cat #: LEDLUC26NNWNGN
UPC: 056020990005
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Bay, Ultra Wide, 6000 Lumen, 56 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 844 Class I Div. 2, 3/4 Inch NPT Pendant
Overview
LED Low Bay, Ultra Wide, 6000 Lumen, 56 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 844 Class I Div. 2, 3/4 Inch NPT Pendant
Also known as: 056020990005, LEDLUC26NNWNGN
Specifications
Color Temperature: | 5000 (Bright White) |
Mounting: | Pendant |
Wattage: | 56 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 56 |
Dimmable: | No |
Mounting: | Pendant |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)