Han 40A Axial Module, Female, 6 mm - 10 mm sq

Item #: 136127

Cat #: 09140022702

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Han 40 Amp Module, Axial Screw Termination, Female, 2 Contacts, Conductor cross-section: 6 - 10 mm squared, Rated 40 Amps.

Overview

Han 40 Amp Module, Axial Screw Termination, Female, 2 Contacts, Conductor cross-section: 6 - 10 mm squared, Rated 40 Amps.
Also known as: 09140022702

Specifications

Gender: Female
Amps: 40
Type: Axial Module
Size: 40A
Gender: Female
Type: Axial Module
Amps: 40
Size: 40A

Customer Reviews

No reviews for this product
(0)