LED Edge-Lit Exit Sign, Double Face, Green Letters, Battery

Item #: 1361217

Cat #: ER44RLDU2G

UPC: 734340234411

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Exit Sign, Double Face, Green Letters, Satin Aluminum Housing, Mirror Background, Battery Back-Up

Overview

LED Edge-Lit Exit Sign, Double Face, Green Letters, Satin Aluminum Housing, Mirror Background, Battery Back-Up
Also known as: 734340234411, ER44RLDU2G

Specifications

Color: Satin Aluminum, Green, Mirror
Wattage: 3
Mounting: Universal
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Green, Mirror
Mounting: Universal
Light Technology: LED
Wattage: 3
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)