3/4 in Loadcenter Acce, Neutral Flush Cover For Loadcenters X5

Item #: 1361214

Cat #: CHPX5AF

UPC: 786689162337

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5

Overview

Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5 
Also known as: 786689162337, CHPX5AF

Specifications

Mounting: Flush
Family / Style: CH
Height: 30.200 in
Width: 15.300 in
Mounting: Flush
Height: 30.200 in
Family / Style: CH
Width: 15.300 in

Customer Reviews

No reviews for this product
(0)