
PHOTOCON BUTT WHON 1000W 208V 240V 277
Item #: 136119
Cat #: PC1200/277
UPC: 019813002682
Documents & Guides
PHOTOCONTROL BUTTON 1000W 208V 240V 277V
Sign In or Register to view pricing and more.
Overview
PHOTOCONTROL BUTTON 1000W 208V 240V 277V
Also known as: 019813002682, PC1200/277
Specifications
Volts AC: | 277, 240, 208 |
Wattage: | 1000 |
Volts AC: | 277, 240, 208 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)