Power Relay, Open, 40A, 240VAC, 240VAC Coil, DPST-NO, Magnetic Blowout

Item #: 136118
Cat #: 700-HG47A2-6
UPC: 662073312970
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT-NO, W/Magnetic Blowout, 240V AC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT-NO, W/Magnetic Blowout, 240V AC Coil
Also known as: 662073312970, 700-HG47A2-6

Specifications

Poles: 2
Volts AC Control: 240
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 240
Amps: 40
Family / Style: 700-HG47

Customer Reviews

No reviews for this product
(0)