Contactor, 37A, 230VAC, Screw Terminals, Line Side, 1 NC, Auxiliary Contact Configuration

Item #: 136101

Cat #: 100-C37KF01

UPC: 662468629317

Sign In or Register to view pricing and more.
Contactor, 37 Amp, 230 Volt AC, Screw Terminals, Line Side, 1 Normally Closed, Auxiliary Contact Configuration

Overview

Contactor, 37 Amp, 230 Volt AC, Screw Terminals, Line Side, 1 Normally Closed, Auxiliary Contact Configuration
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37KF01 from Rockwell Automation® is a 37 A, 230 Volt AC AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has 1 normally closed poles Auxiliary contacts
Also known as: 662468629317, 100-C37KF01

Specifications

Type: Contactor
Amps: 37
Volts AC: 600
Volts AC Control: 230
Type: Contactor
Volts AC: 600
Amps: 37
Volts AC Control: 230

Customer Reviews

No reviews for this product
(0)