
SolarEdge Cellular Plug-in with Data Plan
Item #: 1360923
Cat #: SE-CELL-B-R12-S-S2
UPC:
Documents & Guides
SolarEdge Cellular Plug-in with Data Plan for SetApp Inverters SE-CELL-B-R12-S-S2
Sign In or Register to view pricing and more.
No associated products found.
Overview
SolarEdge Cellular Plug-in with Data Plan for SetApp Inverters SE-CELL-B-R12-S-S2
The Cellular Plug-in kit can be used to connect a SolarEdge inverter to the Internet for monitoring, and it does not require internet infrastructure at the site. The Plug-in includes a 12 year data plan with comprehensive coverage in the US.
Also known as: SE-CELL-B-R12-S-S2
Specifications
Height: | 1.200 in |
Width: | 3.030 in |
Depth: | 0.050 in |
Height: | 1.200 in |
Depth: | 0.050 in |
Width: | 3.030 in |
Customer Reviews
No reviews for this product
(0)