![7.6kW, Single Phase Inverter 7.6kW, Single Phase Inverter](https://rexel-cdn.com/products/12847single-phase-inverter-with-hd-wave-technologyno-lcd-1000x600aus1.jpg?i=96ADAFA1-AA9E-4243-A36A-07B24EABBA27&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Solar Inverter, Single Phase with HD-Wave Technology, 7.6kW, w/ RGM, Inverter with SetApp Configuration (-40 DEG C TO 60 DEG C)
Overview
Solar Inverter, Single Phase with HD-Wave Technology, 7.6kW, w/ RGM, Inverter with SetApp Configuration (-40 DEG C TO 60 DEG C)
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE7600H-US000BNC4
Specifications
Phase: | 1 |
Wattage: | 7600 |
Depth: | 6.800 in |
Height: | 17.700 in |
Width: | 14.600 in |
Weight: | 26.200 lbs |
Phase: | 1 |
Depth: | 6.800 in |
Width: | 14.600 in |
Wattage: | 7600 |
Height: | 17.700 in |
Weight: | 26.200 lbs |
Customer Reviews
No reviews for this product
(0)