5kW, RGM, Single Phase Inverter

Item #: 1360898

Cat #: SE5000H-US000BNC4

UPC:

Sign In or Register to view pricing and more.
Inverter, Single Phase, 5.0KW with RGM, HD-Wave Technology (-40 Deg C To 60 Deg C)

Overview

Inverter, Single Phase, 5.0KW with RGM, HD-Wave Technology (-40 Deg C To 60 Deg C)
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE5000H-US000BNC4

Specifications

Wattage: 5000
Phase: 1
Depth: 6.800 in
Height: 17.700 in
Width: 14.600 in
Weight: 25.100 lbs
Wattage: 5000
Depth: 6.800 in
Width: 14.600 in
Phase: 1
Height: 17.700 in
Weight: 25.100 lbs

Customer Reviews

No reviews for this product
(0)