This product has been discontinued.

11.4kW, Single Phase Inverter
Item #: 1360890
Cat #: SE11400H-US000BNU4
UPC:
Documents & Guides
HD-Wave, Single-Phase String Inverter, Transformerless, 208V/240V, AC Power Output: 11,400W, Max Output Current: 47.5A, Max Input Current 30.5A, Maximum DC Power Input: 17,650W @ 240V, Nominal DC Input Voltage: 400V, UL1741 SA certified, Rule 21 grid compliance.
Sign In or Register to view pricing and more.
Overview
HD-Wave, Single-Phase String Inverter, Transformerless, 208V/240V, AC Power Output: 11,400W, Max Output Current: 47.5A, Max Input Current 30.5A, Maximum DC Power Input: 17,650W @ 240V, Nominal DC Input Voltage: 400V, UL1741 SA certified, Rule 21 grid compliance.
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE11400H-US000BNU4
Specifications
Phase: | 1 |
Wattage: | 11400 |
Height: | 21.300 in |
Width: | 14.600 in |
Depth: | 7.300 in |
Weight: | 38.800 lbs |
Phase: | 1 |
Height: | 21.300 in |
Depth: | 7.300 in |
Wattage: | 11400 |
Width: | 14.600 in |
Weight: | 38.800 lbs |
Customer Reviews
No reviews for this product
(0)