5kW, Single Phase Inverter

Item #: 1360887

Cat #: SE5000H-US000BNU4

UPC:

HD-Wave, Single-Phase String Inverter, Transformerless, 240V, AC Power Output: 5000W, Max Output Current: 21A, Max Input Current 13.5A, Maximum DC Power Input: 7750W, Nominal DC Input Voltage: 380V, UL1741 SA certified, for CPUC Rule 21 grid compliance
Sign In or Register to view pricing and more.

No associated products found.

Overview

HD-Wave, Single-Phase String Inverter, Transformerless, 240V, AC Power Output: 5000W, Max Output Current: 21A, Max Input Current 13.5A, Maximum DC Power Input: 7750W, Nominal DC Input Voltage: 380V, UL1741 SA certified, for CPUC Rule 21 grid compliance
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE5000H-US000BNU4

Specifications

Wattage: 5000
Phase: 1
Depth: 6.800 in
Height: 17.700 in
Width: 14.600 in
Weight: 25.100 lbs
Wattage: 5000
Depth: 6.800 in
Width: 14.600 in
Phase: 1
Height: 17.700 in
Weight: 25.100 lbs

Customer Reviews

No reviews for this product
(0)