6W CFL Retrofit LED Lamp, 50K

Item #: 1360613

Cat #: KT-LED62P-H-850-D-DP

UPC: 890949010112

Sign In or Register to view pricing and more.
Documents & Guides
6W LED 2PIN HORZ GX23 BASE 5000K BALLAST COMPATIBLE

Overview

6W LED 2PIN HORZ GX23 BASE 5000K BALLAST COMPATIBLE
Also known as: 890949010112, KT-LED62P-H-850-D-DP

Specifications

Lumens: 550
Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Lumens: 550
Wattage: 5
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Dimmable: No

Customer Reviews

No reviews for this product
(0)