3.8kW, Single Phase Inverter

Item #: 1360502

Cat #: SE3800H-US000BNU4

UPC:

Single phase Inverter With HD-Wave Technology, 240V, Max.-Nom.-Min Voltage Output A: 264 - 240 - 211
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single phase Inverter With HD-Wave Technology, 240V, Max.-Nom.-Min Voltage Output A: 264 - 240 - 211
HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.
Also known as: SE3800H-US000BNU4

Specifications

Phase: 1
Wattage: 3800
Depth: 6.800 in
Height: 17.700 in
Width: 14.600 in
Weight: 22.000 lbs
Phase: 1
Depth: 6.800 in
Width: 14.600 in
Wattage: 3800
Height: 17.700 in
Weight: 22.000 lbs

Customer Reviews

No reviews for this product
(0)