Cut Level 3 Nitrile Dipped Gloves - Small

Item #: 1360338

Cat #: 48-22-8930

UPC: 045242509218

Sign In or Register to view pricing and more.
Documents & Guides
Cut Level 3 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Glove Design, Best in Class Puncture Rating for Resistance to Sharp Materials, Size: Small

Overview

Cut Level 3 Nitrile Dipped Gloves, SMARTSWIPE™ Palm and Fingertips Permits the Use of Touch Screen Devices Without Removing Gloves, Breathable Glove Design, Best in Class Puncture Rating for Resistance to Sharp Materials, Size: Small
The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.
Also known as: 045242509218, 48-22-8930

Specifications

Size: Small
Type: Gloves, Dipped
Size: Small
Type: Gloves, Dipped

Customer Reviews

No reviews for this product
(0)