6" SAWZALL® TORCH™ Carbide Blade, 3PK

Item #: 1360329

Cat #: 48-00-5301

UPC: 045242520831

Documents & Guides
6 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 inch SAWZALL® TORCH™ Carbide Blade (3 Pack)
THE TORCH™ with Carbide teeth has been engineered to deliver extreme life and unmatched versatility in thick & extreme metal cutting applications. This blade delivers up to 50X life over standard blades. THE TORCH™ with Carbide teeth tackles a wide variety of metal materials ranging from black pipe and angle iron to cast iron, stainless steel, & high strength alloys. Having 25% more Carbide per tooth than other Carbide blades and a optimized tooth design deliver extreme life in metal cutting applications.
Also known as: 045242520831, 48-00-5301

Specifications

Type: Reciprocating Saw Blade
Length: 6 in
Type: Reciprocating Saw Blade
Length: 6 in

Customer Reviews

No reviews for this product
(0)