Transformer, Control, Terminal Connection, 500VA, 240x480-120/240

Item #: 136024

Cat #: 9T58K2810

UPC: 783173111253

Documents & Guides
Transformer, Control, Terminal Board Connection, 500 VA, 240 x 480 Primary - 120/240 Volt AC Secondary, Open
Sign In or Register to view pricing and more.

Overview

Transformer, Control, Terminal Board Connection, 500 VA, 240 x 480 Primary - 120/240 Volt AC Secondary, Open
Type IP transformers are core and coil units designed for machine tool, industrial control, panelboard, and general-purpose applications. These designs are now welded core and encapsulated to provide the highest quality electrical performance. The transformer coil is completely surrounded by epoxy, making the unit impervious to external elements. The lamination core is welded to provide superior quiet performance.
Also known as: 783173111253, 9T58K2810

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 500
Size: 10225 Frame
Mounting: Surface
Volt Amps: 500
Phase: 1
Size: 10225 Frame

Customer Reviews

No reviews for this product
(0)