Uninterruptible Power Supply, 700 VA, 630W, 120VAC, 11/27 Back Up
Item #: 135981
Cat #: S4K2U700C
UPC: 783472006076
Documents & Guides
Uninterruptible Power Systems; Capacity: 700 VAC, 630 Watts; Typical Back-Up Time: 11/27; Input Plug: 5-15p; Output Receptacle: (6) 5-20R; 120 VAC; Frequency:50/60 Hz
Sign In or Register to view pricing and more.
No associated products found.
Overview
Uninterruptible Power Systems; Capacity: 700 VAC, 630 Watts; Typical Back-Up Time: 11/27; Input Plug: 5-15p; Output Receptacle: (6) 5-20R; 120 VAC; Frequency:50/60 Hz
Also known as: 783472006076, S4K2U700C
Specifications
Mounting: | Tower, Rack |
Volts AC: | 120 |
Wattage: | 630 |
Volt Amps: | 700 |
Mounting: | Tower, Rack |
Wattage: | 630 |
Volts AC: | 120 |
Volt Amps: | 700 |
Customer Reviews
No reviews for this product
(0)