2' 8W T8 LED Lamp, 40K

Item #: 1359802

Cat #: KT-LED8T8-24GC-840-S-CP

UPC: 890949012956

Sign In or Register to view pricing and more.
Documents & Guides
8W 1150 LUMEN 2FT 220FT BEAM ANGLE WORKS WITH EXISTING BALLAST DLC 4.0 COATED

Overview

8W 1150 LUMEN 2FT 220FT BEAM ANGLE WORKS WITH EXISTING BALLAST DLC 4.0 COATED
Also known as: 890949012956, KT-LED8T8-24GC-840-S-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1150
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Angle: 220°
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1150
Color Rendering Index (CRI): 80+
Wattage: 8
Angle: 220°
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)