1000V UL Flex Motor VFD, 8/4 TC+Grd, XLP/PVC, Foil+TC Braid Shield, TC-ER

Item #: 1359733

Cat #: BEL29504

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Four 8 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.

Overview

Four 8 AWG stranded (41x30) tinned copper circuit conductors plus ground wire, cross-linked polyolefin insulation, overall Dufofoil (100% coverage) plus a tinned copper braid shield (85% coverage), PVC jacket.
VFD cables are commonly available in various voltages, most commonly 600V, 1KV, and 2KV . Cables rated for higher voltage have increased insulation to withstand massive spikes in electricity as a motor is operating.
Also known as: BEL29504

Specifications

Volts AC: 1000
Material: Copper
Color: Black
Conductors: 4
Gauge: 8
Volts AC: 1000
Color: Black
Gauge: 8
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)