Servo Motor, Rotary, 460V, 215mm Frame, 2000 RPM, Low Inertia

Item #: 135966
Cat #: MPL-B680D-MJ74AA
UPC: 884951067875
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 215 mm Frame Size, 24 Volt DC Brake, 9.3 kW Output,

Overview

Servo Motor, Rotary, 460 Volt, 2000 RPM, Low Inertia, 215 mm Frame Size, 24 Volt DC Brake, 9.3 kW Output,
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 884951067875, MPL-B680D-MJ74AA

Specifications

IP/NEMA Rating: IP66, IP50
Type: Servo Motor, Low Inertia
Size: 215 mm
Volts AC: 460
Wattage: 9.300 kW
RPM: 2000
IP/NEMA Rating: IP66, IP50
Size: 215 mm
Wattage: 9.300 kW
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 2000

Customer Reviews

No reviews for this product
(0)