MULTI9 C60SP 2P D 25A MCB

Item #: 1359532

Cat #: M9F23225

UPC: 785901740230

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P D 25A MCB
Also known as: 785901740230, M9F23225

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)