MULTI9 C60SP 1P D 25A MCB

Item #: 1359527

Cat #: M9F23125

UPC: 785901734208

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P D 25A MCB
Also known as: 785901734208, M9F23125

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)