
Compact Series Tube, 19.680 x 1.770 x 2.360", Aluminum
Item #: 13595
Cat #: CCS2T5
UPC: 783510662905
Documents & Guides
Compact Series Pendant Arm, 19.680 x 1.770 x 2.360 Inch, Aluminum
Sign In or Register to view pricing and more.
Overview
Compact Series Pendant Arm, 19.680 x 1.770 x 2.360 Inch, Aluminum
COMPACT Series 2 Pendant Arms allow operators to easily move controls into and out of position as needed, and they are easily mounted to a machine, wall or floor. Offering both superior loadbearing capacity and functional reliability, the COMPACT Series 2 Pendant Arm has a maximum load of 101 lb. (45.8 kg) at 3.3 ft. (1 m) and is recommended for use with INLINE, CC2000, CC4000 and CONCEPT HMI enclosures as well as Consolets.
Also known as: 783510662905, CCS2T5
Specifications
IP/NEMA Rating: | IP55 |
Height: | 1.770 in |
Width: | 2.360 in |
Depth: | 19.680 in |
Material: | Aluminum |
IP/NEMA Rating: | IP55 |
Width: | 2.360 in |
Material: | Aluminum |
Height: | 1.770 in |
Depth: | 19.680 in |
Customer Reviews
No reviews for this product
(0)