Connector Flx Ac/mc 90° Squeeze Ins 2" ts Irn

Item #: 135929

Cat #: 3208

UPC: 050169032084

Sign In or Register to view pricing and more.
Squeeze Connector, 2 In Trade Size, 90°, Flex Or Armored Cable Insulated, Material: Zinc Die Cast

Overview

Squeeze Connector, 2 In Trade Size, 90°, Flex Or Armored Cable Insulated, Material: Zinc Die Cast
Also known as: 050169032084, 3208

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)