BLM ECP3661T-4 3HP 1755RPM 3P

Item #: 1359251

Cat #: ECP3661T-4

UPC: 781568136577

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP3661T-4 3HP 1755RPM 3P

Overview

BLM ECP3661T-4 3HP 1755RPM 3P
Also known as: 781568136577, ECP3661T-4

Specifications

Phase: 3
Horsepower: 3
Amps: 4.100
Phase: 3
Amps: 4.100
Horsepower: 3

Customer Reviews

No reviews for this product
(0)