LED Tape Light, 3000K, 16.4' Spool, 212 Lumen per Foot, 12VDC

Item #: 1359229

Cat #: DI-12V-BLBSC2-30-016

UPC: 848333020698

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape Light, 3000K, 16.4 Foot Spool, 212 Lumen per Foot, 12 Volt DC

Overview

LED Tape Light, 3000K, 16.4 Foot Spool, 212 Lumen per Foot, 12 Volt DC
BLAZE is a value engineered LED tape light leveraging the advances in efficient, clean technology, streamlined manufacturing, and economies of scale.
Also known as: 848333020698, DI-12V-BLBSC2-30-016

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 12
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 16.400 ft
Dimmable: Yes
Volts DC: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)