![Fiberglass Extension Ladders Fiberglass Extension Ladders](https://rexel-cdn.com/products/image.jpg?i=B5832118-3400-4BBC-A931-71D824F50D34&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Extension Ladder; Series D5900-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 225 Lb; Rail: 3-3/16 In Wide; Flange: 1-3/16 Inwide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 8.900; Fly Width:15-3/4 In Outside Rails
Overview
Werner; Extension Ladder; Series D5900-2, Flat D-rung, Type Ii, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 225 Lb; Rail: 3-3/16 In Wide; Flange: 1-3/16 Inwide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 8.900; Fly Width:15-3/4 In Outside Rails
The D5920-2 20ft Fiberglass Extension Ladders feature a rounded rail for improved ergonomics while climbing and carrying. The non-conductive fiberglass rails are interlocking and the exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The TRACTION-TRED® D rungs are slip resistant. These extension ladders are lightweight for transporting and maneuvering yet still have a duty rating of 225lb.
Also known as: 051751033595, D5924-2
Specifications
Material: | Fiberglass |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)