This product has been discontinued.

HydroForce Glass Cleaner - 32oz Spray Bottle
Item #: 13591
Cat #: 14411
UPC: 078254144115
Documents & Guides
Glass Cleaner, HydroForce, Includes: (1) 32 oz Spray Bottle ***DISCONTINUED***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Glass Cleaner, HydroForce, Includes: (1) 32 oz Spray Bottle ***DISCONTINUED***
Cuts through dirt, dust, fingerprints and haze deposits. Provides streak-free glass cleaning even on delicate glass surfaces. Biodegradable, ready to use.
Also known as: 078254144115, 14411
Specifications
Size: | 32 oz |
Color: | Blue |
Type: | Cleaner |
Standards: | California Proposition 65 |
Size: | 32 oz |
Type: | Cleaner |
Color: | Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)