Magnetic Core & Coil Ballast, Metal Halide, 250W, 120-277/480V

Item #: 1359

Cat #: M250/SUPER5-KIT

UPC: 046135472657

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 250, 120-277/480 Volt, Lamp Type: M250, ANSI Code: M58, Note: 5-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 250, 120-277/480 Volt, Lamp Type: M250, ANSI Code: M58, Note: 5-Tap
Also known as: 046135472657, M250/SUPER5-KIT

Specifications

ANSI Code: M58
Volts AC: 480, 120, 277, 240, 208
Type: Probe Start
Wattage: 250
Light Technology: HID
ANSI Code: M58
Type: Probe Start
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Wattage: 250

Customer Reviews

No reviews for this product
(0)