This product may not be available in all locations.

Contactor, IEC, 305A, 100-250V AC/DC, 3NO, 1NO/NC Auxiliary Contacts, 24VDC Interface
Item #: 1358983
Cat #: 100-E305ED11
UPC: 889508535876
Documents & Guides
Contactor, IEC, 305 Amp, 100 - 250 Volt AC/DC, 3 Normally Open Contacts, 1 Normally Open, 1 Normally Closed Auxiliary Contacts, With 24 Volt DC, PLC Interface, Bus Bar Connections
Sign In or Register to view pricing and more.
Overview
Contactor, IEC, 305 Amp, 100 - 250 Volt AC/DC, 3 Normally Open Contacts, 1 Normally Open, 1 Normally Closed Auxiliary Contacts, With 24 Volt DC, PLC Interface, Bus Bar Connections
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 889508535876, 100-E305ED11
Specifications
Volts DC: | 24 |
Type: | IEC Contactor |
Amps: | 305 |
Volts DC Control Range: | 100 - 250 |
Family / Style: | 100-E |
Volts AC Control Range: | 100 - 250 |
Volts DC: | 24 |
Amps: | 305 |
Family / Style: | 100-E |
Type: | IEC Contactor |
Volts DC Control Range: | 100 - 250 |
Volts AC Control Range: | 100 - 250 |
Customer Reviews
No reviews for this product
(0)