This product has been discontinued.
Incandescent Lamp, PAR38, 100W, 120V, Yellow
Item #: 135894
Cat #: 100PAR38/FL/Y/RP-120V
UPC: 046135139321
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Yellow, Standard Case Qty: 6 Sylvania Part # 13932
Overview
Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Yellow, Standard Case Qty: 6 Sylvania Part # 13932
Also known as: 046135139321, 100PAR38/FL/Y/RP-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Incandescent |
Color: | Yellow |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Wattage: | 100 |
Color Temperature: | 2850 (Warm White) |
Shape: | PAR38 (Sealed Beam) |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)