CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W 4000K 9

Item #: 1358722

Cat #: CPY250-B-DM-D-B-UL-WH-40K-PML

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W 4000K 90CRI FLAT LENS 120-277V WHITE

Overview

CPY SERIES CANOPY & SOFFIT SERIES A DIRECT MOUNT 82W 4000K 90CRI FLAT LENS 120-277V WHITE
Also known as: CPY250-B-DM-D-B-UL-WH-40K-PML

Specifications

Mounting: Direct
Color Temperature: 4000 (Cool White)
Wattage: 96
Volts AC: 120, 277
Color: White
Type: Canopy Light
Light Technology: LED
Mounting: Direct
Wattage: 96
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)