LED Striplight, 8', 69 Watt, 9600 Lumen, 5000K, 120-277V

Item #: 1358514

Cat #: 8TSNLED-LD5-96SL-UNV-L850-CD1-U

UPC: 080083852710

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 69 Watt, 9600 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Base Unit

Overview

LED Striplight, 8 Foot, 69 Watt, 9600 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Base Unit
Also known as: 080083852710, 8TSNLED-LD5-96SL-UNV-L850-CD1-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 69
Lumens: 9600
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 9600
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 69
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)