60412 CANOPY2A065UNVD84012R5BZ 1/CS 1/SKU

Item #: 1358498

Cat #: CANOPY2A/065UNVD840/12R5/BZ

UPC: 046135604126

Sign In or Register to view pricing and more.
Documents & Guides
60412 CANOPY2A065UNVD84012R5BZ 1/CS 1/SKU

Overview

60412 CANOPY2A065UNVD84012R5BZ 1/CS 1/SKU
Also known as: 046135604126, CANOPY2A/065UNVD840/12R5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 12 in
Wattage: 65
Lumens: 8750
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 65
Color: Bronze
Dimmable: Yes
Diameter: 12 in
Lumens: 8750
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)