Drive, ArmorStart, 4A, 1.5kW, 2HP, 10 A Rated Device, Motor Cable

Item #: 1358119

Cat #: 284D-FVD4P0D-10-CR-OC

UPC: 781180679551

Sign In or Register to view pricing and more.
Documents & Guides
Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 4.0 Amp, 1.5 kWatt, 2.0 Horse Power, 10 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector

Overview

Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 4.0 Amp, 1.5 kWatt, 2.0 Horse Power, 10 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector
Also known as: 781180679551, 284D-FVD4P0D-10-CR-OC

Specifications

Phase: 3
Amps: 10, 4
Horsepower: 2
Type: Motor Controller, Drive
Wattage: 1.500 kW
Volts AC Range: 380 - 480
Phase: 3
Horsepower: 2
Wattage: 1.500 kW
Amps: 10, 4
Type: Motor Controller, Drive
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)