Multi-Tap Connector, Aluminum, Insulated

Item #: 135808

Cat #: PBTS-3-350

UPC: 783669080049

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080049, PBTS-3-350

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)