This product may not be available in all locations.


Disconnect Switch, Ungrounded, 100A, 600VDC, 3P, Non-Fusible, NEMA 4
Item #: 1357847
Cat #: DCU1103UPM
UPC: 786685557953
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 Volt DC, NEMA 4, For use in DC Photovoltaic Applications
Overview
100 Amp, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 Volt DC, NEMA 4, For use in DC Photovoltaic Applications
Also known as: 786685557953, DCU1103UPM
Specifications
Poles: | 3 |
Amps: | 100 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4 |
Poles: | 3 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 4 |
Amps: | 100 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)