Sign In or Register to view pricing and more.
Documents & Guides
Click-Fit Design Quickly Installs Into Enclosure Wall; No Tools or Screws Required, Black, Height: 8.19", Width: 8.21", Depth: 1.65"
Overview
Click-Fit Design Quickly Installs Into Enclosure Wall; No Tools or Screws Required, Black, Height: 8.19", Width: 8.21", Depth: 1.65"
The nVent HOFFMAN HOFHG0900503 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).
Also known as: 783510343286, HG0900503
Specifications
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Black |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)