Lrg Type1 Freestand Enc
Item #: 135773
Cat #: A60N2518FSLP
UPC: 783510137281
Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x25.50x18.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.
Overview
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 60.00x25.50x18.00, Material/finish: Steel/gray
Also known as: 783510137281, A60N2518FSLP
Specifications
IP/NEMA Rating: | NEMA 1, IP20 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP20 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)