MC Cable, Multi-Neutral, Aluminum Flex, 10/2-10/2-10/1, 1000'

Item #: 1357567

Cat #: MCALMLN102102101SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Multi-Neutral, Aluminum Flex, 10/2-10/2-10/1 Solid, 1000 Foot Reel

Overview

MC Cable, Multi-Neutral, Aluminum Flex, 10/2-10/2-10/1 Solid, 1000 Foot Reel
Underwriters Laboratories Standards UL-83, UL-1569, UL-1581, UL-2556 for type MC
Also known as: MCALMLN102102101SOLWG1000RL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)