Hyshed Hinge Cover Enclosure, NEMA 4X

Item #: 1357528

Cat #: HSDH363012SS

UPC: 783510305314

Sign In or Register to view pricing and more.
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 36 x 30 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Overview

Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 36 x 30 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.
Also known as: 783510305314, HSDH363012SS

Specifications

Width: 30 in
Material: Stainless Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)