LED Flush Fixture, 16 Watt, 1150 Lumen, 2700K, 120V

Item #: 1357407

Cat #: 62-527

UPC: 045923325274

Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Fixture, 16 Watt, 1150 Lumen, 2700K, 84 CRI, 120 Volt, Brushed Nickel Finish, Satin White Glass, Dimmable

Overview

LED Flush Fixture, 16 Watt, 1150 Lumen, 2700K, 84 CRI, 120 Volt, Brushed Nickel Finish, Satin White Glass, Dimmable
Also known as: 045923325274, 62-527

Specifications

Type: Damp Location, Close To Ceiling
Volts AC: 120
Color: Brushed Nickel
Lumens: 1150
Diameter: 13 in
Wattage: 16
Height: 5 in
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Type: Damp Location, Close To Ceiling
Color: Brushed Nickel
Diameter: 13 in
Height: 5 in
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 1150
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)