Window Kit, Deep Hinged, Carbon Steel

Item #: 1357191

Cat #: 9975000

UPC: 639889875203

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Window Kit, Deep Hinged, 12 x 12 Inch, Carbon Steel

Overview

Window Kit, Deep Hinged, 12 x 12 Inch, Carbon Steel
Also known as: 639889875203, 9975000

Specifications

Height: 12 in
Material: Polycarbonate, Carbon Steel
Width: 12 in
Depth: 2.800 in
IP/NEMA Rating: NEMA 4
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 4
Material: Polycarbonate, Carbon Steel
Depth: 2.800 in

Customer Reviews

No reviews for this product
(0)