MULTI9 C60SP 2P B 40A MCB

Item #: 1357110

Cat #: M9F21240

UPC: 785901738534

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 40A MCB
Also known as: 785901738534, M9F21240

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve B
Interrupt Rating AC: 5 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)