EMER LIGHT 12V 100W

Item #: 135711

Cat #: N12100WH

UPC: 661209082954

Sign In or Register to view pricing and more.
Documents & Guides
EMER LIGHT 12V 100W

Overview

EMER LIGHT 12V 100W
Also known as: 661209082954, N12100WH

Specifications

Material: Thermoplastic
Color: Off-White
Wattage: 50
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 50
Light Technology: Incandescent
Color: Off-White
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)