LED Emergency Light, 346 Lumen, 12 Watt Capacity, White

Item #: 1357049

Cat #: EVHC12

UPC: 782520866877

Sign In or Register to view pricing and more.
Documents & Guides
LED Emergency Light, 346 Lumen, 12 Watt Capacity, 3 Watt Lamps, 120-277 Volt, 90 Minute Run-Time, No Self-Diagnostics, White

Overview

LED Emergency Light, 346 Lumen, 12 Watt Capacity, 3 Watt Lamps, 120-277 Volt, 90 Minute Run-Time, No Self-Diagnostics, White
The EVHC series is a high lumen output emergency lighting unit designed for high mounting height applications.
Also known as: 782520866877, EVHC12

Specifications

Wattage: 12
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 12
Color: White
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)