Swing-Out Panel Kit, 16" x 14", Fiberglass

Item #: 135697

Cat #: A16SPK14C

UPC: 783510349509

Documents & Guides
Swing-Out Panel Kit, 16" x 14", For Use With Continuous Hinge, Type 4X, Overlapping Cover, Type 4X Enclsoures, Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Swing-Out Panel Kit, 16" x 14", For Use With Continuous Hinge, Type 4X, Overlapping Cover, Type 4X Enclsoures, Fiberglass
The nVent HOFFMAN HOFA16SPK14C Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.
Also known as: 783510349509, A16SPK14C

Specifications

Height: 16 in
Width: 14 in
Material: Fiberglass, Aluminum
IP/NEMA Rating: NEMA 4X
Height: 16 in
Material: Fiberglass, Aluminum
Width: 14 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)